EATON XTAR065D11N040 | BH8WPT

EATON XTAR065D11N040 Reversing Electronic Motor Starter, 65 A, Top-Mounted, 400 V 50 Hz, D Frame, 24-40 A

Item: BH8WPT Model: XTAR065D11N040
In Stock

Get it by Friday, Jun 13

€2,415.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating65A
Auxiliary ContactsTop Mounted
Coil Voltage400V AC
Contact Configuration1 NC, 1 NO
FrameD
Frame Size55 mm
Frequency Rating50 Hz
Height8.77"
Length5 3/4"
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Overload Range24-40A
Product NameEaton XT IEC Electronic Motor Starter
TerminalsScrew Terminals
TypeFull Voltage Reversing IEC Starter
Warranty1 yr.
Width4.33"

Shipping Info:

Ship weight (kg) 3.645
Ship height (cm)22.28
Ship length (cm)14.61
Ship width (cm)11
Country of OriginUS

Product Variants

ProductModelNumber Of PolesPrice
EATON XTAE007B01A010 | BH8ARU XTAE007B01A010-€394.34
EATON XTAE007B01A004 | BH8ARV XTAE007B01A004-€394.34
EATON XTAE007B01A1P6 | BH8ARW XTAE007B01A1P6-€394.34
EATON XTAE007B01A001 | BH8ARX XTAE007B01A001-€394.34
EATON XTAE007B01A2P4 | BH8ARZ XTAE007B01A2P4-€394.34
EATON XTAE007B01A006 | BH8ATA XTAE007B01A006-€394.34
EATON XTAE007B01A3EP05 | BH8ATB XTAE007B01A3EP05-€428.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTAR065D11N040 Reversing Electronic Motor Starter, 65 A, Top-Mounted, 400 V 50 Hz, D Frame, 24-40 A
€2,415.78 /unit