EATON XTAR007B21RD3E008 Reversing Electronic Motor Starter, 7 A, 12 Vdc, 2No-2No, B Frame, 45 mm, 1.6-8 A C396

Item: BH8PGE Model: XTAR007B21RD3E008
In Stock

Get it by Friday, Jun 13

€1,097.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating7A
Coil Voltage12V DC
Contact Configuration2 NO, 2 NO
FrameB
Frame Size45 mm
Height9 3/8"
Length5 3/4"
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Overload Range1.6-8A
Overload Relay TypeC396
Product NameEaton XT IEC Electronic Motor Starter
TerminalsScrew Terminals
TypeFull Voltage Reversing IEC Starter
Warranty1 yr.
Width6.313"

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)23.81
Ship length (cm)14.61
Ship width (cm)16.04
Country of OriginUS

Product Variants

ProductModelNumber Of PolesPrice
EATON XTAE007B01A010 | BH8ARU XTAE007B01A010-€394.34
EATON XTAE007B01A004 | BH8ARV XTAE007B01A004-€394.34
EATON XTAE007B01A1P6 | BH8ARW XTAE007B01A1P6-€394.34
EATON XTAE007B01A001 | BH8ARX XTAE007B01A001-€394.34
EATON XTAE007B01A2P4 | BH8ARZ XTAE007B01A2P4-€394.34
EATON XTAE007B01A006 | BH8ATA XTAE007B01A006-€394.34
EATON XTAE007B01A3EP05 | BH8ATB XTAE007B01A3EP05-€428.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTAR007B21RD3E008 Reversing Electronic Motor Starter, 7 A, 12 Vdc, 2No-2No, B Frame, 45 mm, 1.6-8 A C396
€1,097.20 /unit