EATON XTAR007B21A2P4 Reversing Electronic Motor Starter, 7 A, 110 V 50 Hz, 120 V 60 Hz, B Frame, 1.6-2.4 A

Item: BH8NTN Model: XTAR007B21A2P4
In Stock

Get it by Tuesday, Jun 10

€871.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating7A
Coil Voltage110-120V AC
Contact Configuration2 NO, 2 NO
FrameB
Frame Size45 mm
Frequency Rating50/60 Hz
Height5 4/5"
Length4.61"
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Overload Range1.6-2.4A
Product NameEaton XT IEC Electronic Motor Starter
TerminalsScrew Terminals
TypeFull Voltage Reversing IEC Starter
Warranty1 yr.
Width3 14/25"

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)14.73
Ship length (cm)11.71
Ship width (cm)9.04
Country of OriginUS

Product Variants

ProductModelNumber Of PolesPrice
EATON XTAE007B01A010 | BH8ARU XTAE007B01A010-€394.34
EATON XTAE007B01A004 | BH8ARV XTAE007B01A004-€394.34
EATON XTAE007B01A1P6 | BH8ARW XTAE007B01A1P6-€394.34
EATON XTAE007B01A001 | BH8ARX XTAE007B01A001-€394.34
EATON XTAE007B01A2P4 | BH8ARZ XTAE007B01A2P4-€394.34
EATON XTAE007B01A006 | BH8ATA XTAE007B01A006-€394.34
EATON XTAE007B01A3EP05 | BH8ATB XTAE007B01A3EP05-€428.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTAR007B21A2P4 Reversing Electronic Motor Starter, 7 A, 110 V 50 Hz, 120 V 60 Hz, B Frame, 1.6-2.4 A
€871.68 /unit