EATON XTAE115G00BD175 | BH8NEH

EATON XTAE115G00BD175 Non-Reversing Electronic Motor Starter, 115 A, 220 Vdc, G Frame, 90 mm, 145-175 A

Item: BH8NEH Model: XTAE115G00BD175
In Stock

Get it by Thursday, Jun 12

€2,350.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating115A
Coil Voltage220V DC
Contact Configuration0 NO, 0 NC
FrameG
Frame Size90 mm
Height7"
Length12"
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Overload Range145-175A
Product NameEaton XT IEC Electronic Motor Starter
TerminalsScrew Terminals
TypeFull Voltage Non-reversing IEC Starter
Warranty1 yr.
Width5 1/2"

Shipping Info:

Ship weight (kg) 3.645
Ship height (cm)17.78
Ship length (cm)30.48
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelNumber Of PolesPrice
EATON XTAE007B01A010 | BH8ARU XTAE007B01A010-€394.34
EATON XTAE007B01A004 | BH8ARV XTAE007B01A004-€394.34
EATON XTAE007B01A1P6 | BH8ARW XTAE007B01A1P6-€394.34
EATON XTAE007B01A001 | BH8ARX XTAE007B01A001-€394.34
EATON XTAE007B01A2P4 | BH8ARZ XTAE007B01A2P4-€394.34
EATON XTAE007B01A006 | BH8ATA XTAE007B01A006-€394.34
EATON XTAE007B01A3EP05 | BH8ATB XTAE007B01A3EP05-€428.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTAE115G00BD175 Non-Reversing Electronic Motor Starter, 115 A, 220 Vdc, G Frame, 90 mm, 145-175 A
€2,350.76 /unit