EATON XTAE007B10TDP60 | BH8BWK

EATON XTAE007B10TDP60 Non-Reversing Electronic Motor Starter, 7 A, 24 Vdc, 1No, B Frame, 45 mm, 0.4-0.6 A

Item: BH8BWK Model: XTAE007B10TDP60
In Stock

Get it by Tuesday, Jun 17

€448.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating7A
Coil Voltage24V DC
Contact Configuration1 NO
FrameB
Frame Size45 mm
Height4 16/25"
Length1.78"
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Overload Range0.4-0.6A
Product NameEaton XT IEC Electronic Motor Starter
TerminalsScrew Terminals
TypeFull Voltage Non-reversing IEC Starter
Warranty1 yr.
Width4.61"

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)11.79
Ship length (cm)4.52
Ship width (cm)11.71
Country of OriginUS

Product Variants

ProductModelNumber Of PolesPrice
EATON XTAE007B01A010 | BH8ARU XTAE007B01A010-€394.34
EATON XTAE007B01A004 | BH8ARV XTAE007B01A004-€394.34
EATON XTAE007B01A1P6 | BH8ARW XTAE007B01A1P6-€394.34
EATON XTAE007B01A001 | BH8ARX XTAE007B01A001-€394.34
EATON XTAE007B01A2P4 | BH8ARZ XTAE007B01A2P4-€394.34
EATON XTAE007B01A006 | BH8ATA XTAE007B01A006-€394.34
EATON XTAE007B01A3EP05 | BH8ATB XTAE007B01A3EP05-€428.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTAE007B10TDP60 Non-Reversing Electronic Motor Starter, 7 A, 24 Vdc, 1No, B Frame, 45 mm, 0.4-0.6 A
€448.29 /unit