EATON XTAE007B10C3EP05 | BH8BMF

EATON XTAE007B10C3EP05 Electronic Motor Starter, 7 A, 415-480 V, 50/60 Hz, 1No, B Frame, 45 mm, 0.1-0.5 A C396

Item: BH8BMF Model: XTAE007B10C3EP05
In Stock

Get it by Tuesday, Jun 17

€448.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating7A
Coil Voltage415-480V AC
Contact Configuration1 NO
FrameB
Frame Size45 mm
Frequency Rating50/60 Hz
Height8"
Length5 7/8"
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Overload Range0.1-0.5A
Overload Relay TypeC396
Product NameEaton XT IEC Electronic Motor Starter
TerminalsScrew Terminals
TypeFull Voltage Non-reversing IEC Starter
Warranty1 yr.
Width3 7/8"

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)20.32
Ship length (cm)14.92
Ship width (cm)9.84
Country of OriginUS

Product Variants

ProductModelNumber Of PolesPrice
EATON XTAE007B01A010 | BH8ARU XTAE007B01A010-€394.34
EATON XTAE007B01A004 | BH8ARV XTAE007B01A004-€394.34
EATON XTAE007B01A1P6 | BH8ARW XTAE007B01A1P6-€394.34
EATON XTAE007B01A001 | BH8ARX XTAE007B01A001-€394.34
EATON XTAE007B01A2P4 | BH8ARZ XTAE007B01A2P4-€394.34
EATON XTAE007B01A006 | BH8ATA XTAE007B01A006-€394.34
EATON XTAE007B01A3EP05 | BH8ATB XTAE007B01A3EP05-€428.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTAE007B10C3EP05 Electronic Motor Starter, 7 A, 415-480 V, 50/60 Hz, 1No, B Frame, 45 mm, 0.1-0.5 A C396
€448.29 /unit