EATON XTAE007B01G010 | BH8AYT

EATON XTAE007B01G010 Electronic Motor Starter, 7 A, 190 V 50 Hz, 220 V 60 Hz, 1Nc, B Frame, 45 mm, 6-10 A

Item: BH8AYT Model: XTAE007B01G010
In Stock

Get it by Monday, Jun 16

€410.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Amps Rating7A
Coil Voltage190-220V AC
Contact Configuration1 NC
FrameB
Frame Size45 mm
Frequency Rating50/60 Hz
Height4 16/25"
Length4.61"
NotesScrew Terminals (6-65A), 5 mm (80-150A), No Lugs (185-2000A)
Overload Range6-10A
Product NameEaton XT IEC Electronic Motor Starter
TerminalsScrew Terminals
TypeFull Voltage Non-reversing IEC Starter
Warranty1 yr.
Width1 4/5"

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)11.79
Ship length (cm)11.71
Ship width (cm)4.57
Country of OriginUS

Product Variants

ProductModelNumber Of PolesPrice
EATON XTAE007B01A010 | BH8ARU XTAE007B01A010-€394.34
EATON XTAE007B01A004 | BH8ARV XTAE007B01A004-€394.34
EATON XTAE007B01A1P6 | BH8ARW XTAE007B01A1P6-€394.34
EATON XTAE007B01A001 | BH8ARX XTAE007B01A001-€394.34
EATON XTAE007B01A2P4 | BH8ARZ XTAE007B01A2P4-€394.34
EATON XTAE007B01A006 | BH8ATA XTAE007B01A006-€394.34
EATON XTAE007B01A3EP05 | BH8ATB XTAE007B01A3EP05-€428.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XTAE007B01G010 Electronic Motor Starter, 7 A, 190 V 50 Hz, 220 V 60 Hz, 1Nc, B Frame, 45 mm, 6-10 A
€410.93 /unit