EATON XRAFBST500RD | BH8APQ

EATON XRAFBST500RD Snap-In Jumper, 500 mm Bridge, 80-Position

Item: BH8APQ Model: XRAFBST500RD
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay Bridge
ColorRed
Height0.01"
Length19 1/2"
Product NameEaton XR terminal block relay bridge
Quantity5
TypeSeries XR
Warranty1 yr.
Weight0.09 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)0.03
Ship length (cm)49.53
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelColorHeightTypePrice
EATON XRAFBST500GY | BH8APR XRAFBST500GYGray0.01"Series XR€98.92
EATON XRAFBST500BU | BH8APU XRAFBST500BUBlue0.01"Series XR-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XRAFBST500RD Snap-In Jumper, 500 mm Bridge, 80-Position