EATON XNE-16DI-24VDC-P | BH8AKV

EATON XNE-16DI-24VDC-P Integrated Positive Switching Digital Input Module, 16 Inputs

Item: BH8AKV Model: XNE-16DI-24VDC-P
In Stock

Get it by Wednesday, Jun 11

€419.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLogic Controller
Delay Time<150/<300 Microseconds
Height1 1/2"
Input Voltage11V
Length6 1/2"
Number Of Channels16
Product NameEaton XI/ON Logic Controller
TypePositive Switching
Voltage Rating24V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.2 lbs.
Width3"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.81
Ship length (cm)16.51
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelNumber Of OutputsInput VoltageNumber Of InputsHeightPrice
EATON XIOC-16DO | BH8AEK XIOC-16DO16--4 1/2"€501.28
EATON XIOC-12DO-R | BH8AEL XIOC-12DO-R---4 1/2"€1,003.46
EATON XIOC-16DX | BH8AEM XIOC-16DX16--1 1/4"€1,032.31
EATON XIOC-2AO-U2 | BH8AEN XIOC-2AO-U22 (+/- 10V)--3.74"€1,272.76
EATON XIOC-16DO-S | BH8AEP XIOC-16DO-S16--1 1/2"€932.92
EATON XIOC-16DI | BH8AEQ XIOC-16DI16--1 3/4"€612.33
EATON XIOC-2AI-1AO-U1 | BH8AER XIOC-2AI-1AO-U11-23.74"€916.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XNE-16DI-24VDC-P Integrated Positive Switching Digital Input Module, 16 Inputs
€419.98 /unit