EATON XN-B3S-SBC | BH8AKJ

EATON XN-B3S-SBC Plug-In Input/Output Base Module, Screw Wire Clamp

Item: BH8AKJ Model: XN-B3S-SBC
In Stock

Get it by Monday, Jun 16

€195.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLogic Controller
ColorWhite
ConnectionThree-level
Height2.17"
Length6 1/2"
Notes11/21, Signal, 12/22, Bridged, 13/23, Common Bus
Product NameEaton XI/ON Logic Controller Block Module
TerminalsScrew
TypeBlock Module
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.53"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.51
Ship length (cm)16.51
Ship width (cm)11.51
Country of OriginUS

Product Variants

ProductModelHeightColorPrice
EATON XN-B3T-SBC | BH8AKB XN-B3T-SBC2 1/2"White€195.56
EATON XN-B3S-SBB | BH8AKE XN-B3S-SBB2.17"White€195.56
EATON XN-B3T-SBB | BH8AKG XN-B3T-SBB2 1/2"White€195.56
EATON XN-B4S-SBBC | BH8AKK XN-B4S-SBBC2 1/2"White€213.21
EATON XN-B4T-SBBC | BH8AKL XN-B4T-SBBC2 1/2"White€213.21
EATON XN-B6S-SBCSBC | BH8AKM XN-B6S-SBCSBC2 1/2"White€394.34
EATON XN-B6S-SBBSBB | BH8AKQ XN-B6S-SBBSBB2 1/2"White€280.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XN-B3S-SBC Plug-In Input/Output Base Module, Screw Wire Clamp
€195.56 /unit