EATON XN-322-16DI-PD | BH8AJC

EATON XN-322-16DI-PD Digital Input/Output Card, 16 Inputs

Item: BH8AJC Model: XN-322-16DI-PD
In Stock

Get it by Monday, Jun 16

€338.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLogic Controller
Height0.492"
Input20
Length4.015"
Product NameEaton XI/ON Logic Controller
TypeXI/ON
Voltage Rating24V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.121 lbs.
Width3.149"

Shipping Info:

Ship weight (kg) 0.0544
Ship height (cm)1.25
Ship length (cm)10.2
Ship width (cm)8
Country of OriginUS

Product Variants

ProductModelNumber Of OutputsInput VoltageNumber Of InputsHeightPrice
EATON XIOC-16DO | BH8AEK XIOC-16DO16--4 1/2"€501.28
EATON XIOC-12DO-R | BH8AEL XIOC-12DO-R---4 1/2"€1,003.46
EATON XIOC-16DX | BH8AEM XIOC-16DX16--1 1/4"€1,032.31
EATON XIOC-2AO-U2 | BH8AEN XIOC-2AO-U22 (+/- 10V)--3.74"€1,272.76
EATON XIOC-16DO-S | BH8AEP XIOC-16DO-S16--1 1/2"€932.92
EATON XIOC-16DI | BH8AEQ XIOC-16DI16--1 3/4"€612.33
EATON XIOC-2AI-1AO-U1 | BH8AER XIOC-2AI-1AO-U11-23.74"€916.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XN-322-16DI-PD Digital Input/Output Card, 16 Inputs
€338.40 /unit