EATON XIOC-2AO-U1-2AO-I2 | BH8AEW

EATON XIOC-2AO-U1-2AO-I2 Analog Output Module, 4 Output, 12 bit Resolution

Item: BH8AEW Model: XIOC-2AO-U1-2AO-I2
In Stock

Get it by Wednesday, Jun 11

€2,074.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLogic Controller
Height4 1/2"
Length2"
Number Of Outputs2 (4-20 MA) 2 (0-10V)
Product NameEaton XI/ON Logic Controller
TypeXI/ON
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4 1/2"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)11.43
Ship length (cm)5.08
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelNumber Of OutputsInput VoltageNumber Of InputsHeightPrice
EATON XIOC-16DO | BH8AEK XIOC-16DO16--4 1/2"€501.28
EATON XIOC-12DO-R | BH8AEL XIOC-12DO-R---4 1/2"€1,003.46
EATON XIOC-16DX | BH8AEM XIOC-16DX16--1 1/4"€1,032.31
EATON XIOC-2AO-U2 | BH8AEN XIOC-2AO-U22 (+/- 10V)--3.74"€1,272.76
EATON XIOC-16DO-S | BH8AEP XIOC-16DO-S16--1 1/2"€932.92
EATON XIOC-16DI | BH8AEQ XIOC-16DI16--1 3/4"€612.33
EATON XIOC-2AI-1AO-U1 | BH8AER XIOC-2AI-1AO-U11-23.74"€916.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XIOC-2AO-U1-2AO-I2 Analog Output Module, 4 Output, 12 bit Resolution
€2,074.23 /unit