EATON XBUT4BN | BH8ABX

EATON XBUT4BN Terminal Block, 800 VAC, 41A, 26 to 10 Awg Wire

Item: BH8ABX Model: XBUT4BN
In Stock

Get it by Thursday, Jun 12

€5.36 /unit
This product can only be shipped in multiples of 50
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Block
Amps30A, 38A, 41A
Length1.85"
Product Height2.17"
Product NameEaton XB IEC Terminal Block
Product Width6/25"
TypeSeries IEC-XB
Voltage600V, 700V, 800V
Warranty1 yr.
Weight0.02 lbs.

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)5.51
Ship length (cm)4.7
Ship width (cm)0.61
Country of OriginUS

Product Variants

ProductModelAmpsSizeNumber Of PolesColorMax. Wire SizePrice
EATON WM633F | BH7YEW WM633F600A-3-#10 AWG€51.22
EATON XBACQU15 | BH7YQA XBACQU15---Gray-€1.90
EATON XBMUC1TM5 | BH7ZCD XBMUC1TM5-5 mm---€35.22
EATON XBMUC1TM6 | BH7ZCG XBMUC1TM6-6 mm---€35.22
EATON XBMUCTM16 | BH7ZCU XBMUCTM16-16 mm---€35.22
EATON XBMZB6100H | BH7ZGT XBMZB6100H-----€37.20
EATON XBUT10BU | BH8AAT XBUT10BU32A, 22A, 28A, 20A----€6.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XBUT4BN Terminal Block, 800 VAC, 41A, 26 to 10 Awg Wire
€5.36 /unit