EATON XBMUC1TM5 | BH7ZCD

EATON XBMUC1TM5 Competitive Marker Card

Item: BH7ZCD Model: XBMUC1TM5
In Stock

Get it by Tuesday, Jun 10

€35.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Block
Length9"
Product Height2 1/4"
Product NameEaton XB IEC Terminal Block
Product Width3 3/4"
Size5 mm
TypeMarker Card
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.04 lbs.

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)5.72
Ship length (cm)22.86
Ship width (cm)9.53
Country of OriginUS

Product Variants

ProductModelAmpsSizeNumber Of PolesColorMax. Wire SizePrice
EATON WM633F | BH7YEW WM633F600A-3-#10 AWG€51.22
EATON XBACQU15 | BH7YQA XBACQU15---Gray-€1.90
EATON XBMUC1TM6 | BH7ZCG XBMUC1TM6-6 mm---€35.22
EATON XBMUCTM16 | BH7ZCU XBMUCTM16-16 mm---€35.22
EATON XBMZB6100H | BH7ZGT XBMZB6100H-----€37.20
EATON XBUT10BU | BH8AAT XBUT10BU32A, 22A, 28A, 20A----€6.06
EATON XBUT10OR | BH8AAU XBUT10OR32A, 22A, 28A, 20A----€6.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XBMUC1TM5 Competitive Marker Card
€35.22 /unit