EATON XBUT35PE | BH8ACC

EATON XBUT35PE Ground Block, 1-Level, 125A, 24-8 AWG Wire, DIN Rail Mount

Item: BH8ACC Model: XBUT35PE
In Stock

Get it by Thursday, Jun 12

€27.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Block
Length2.37"
Product Height2 22/25"
Product NameEaton XB IEC Terminal Block
Product Width0.63"
TypeSeries IEC-XB
Warranty1 yr.
Weight0.02 lbs.

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)7.32
Ship length (cm)6.02
Ship width (cm)1.6
Country of OriginUS

Product Variants

ProductModelAmpsSizeNumber Of PolesColorMax. Wire SizePrice
EATON WM633F | BH7YEW WM633F600A-3-#10 AWG€51.22
EATON XBACQU15 | BH7YQA XBACQU15---Gray-€1.90
EATON XBMUC1TM5 | BH7ZCD XBMUC1TM5-5 mm---€35.22
EATON XBMUC1TM6 | BH7ZCG XBMUC1TM6-6 mm---€35.22
EATON XBMUCTM16 | BH7ZCU XBMUCTM16-16 mm---€35.22
EATON XBMZB6100H | BH7ZGT XBMZB6100H-----€37.20
EATON XBUT10BU | BH8AAT XBUT10BU32A, 22A, 28A, 20A----€6.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XBUT35PE Ground Block, 1-Level, 125A, 24-8 AWG Wire, DIN Rail Mount
€27.86 /unit