EATON XBUT10 | BH8AAZ

EATON XBUT10 Terminal Block, 1-Level, 1000/750/600VAC, 54/65/69/76 20 to 6 Awg Wire, Din Rail Mount

Item: BH8AAZ Model: XBUT10
In Stock

Get it by Wednesday, Jun 11

€11.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Block
Length2 3/4"
Product Height1/4"
Product NameEaton XB IEC Terminal Block
Product Width2 1/2"
TypeSingle-level Through-feed
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.64
Ship length (cm)6.99
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelAmpsSizeNumber Of PolesColorMax. Wire SizePrice
EATON WM633F | BH7YEW WM633F600A-3-#10 AWG€51.22
EATON XBACQU15 | BH7YQA XBACQU15---Gray-€1.90
EATON XBMUC1TM5 | BH7ZCD XBMUC1TM5-5 mm---€35.22
EATON XBMUC1TM6 | BH7ZCG XBMUC1TM6-6 mm---€35.22
EATON XBMUCTM16 | BH7ZCU XBMUCTM16-16 mm---€35.22
EATON XBMZB6100H | BH7ZGT XBMZB6100H-----€37.20
EATON XBUT10BU | BH8AAT XBUT10BU32A, 22A, 28A, 20A----€6.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON XBUT10 Terminal Block, 1-Level, 1000/750/600VAC, 54/65/69/76 20 to 6 Awg Wire, Din Rail Mount
€11.53 /unit