EATON X48M28T3316CUTHR | BH7YNC

EATON X48M28T3316CUTHR Harmonic Mitigating Transformer, 300 Kva, 3-Phase, Pv 480V Delta, Sv 208Y/120, 4-Wire

Item: BH7YNC Model: X48M28T3316CUTHR
In Stock

Get it by Tuesday, Jun 17

€69,796.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHarmonic Mitigating Transformer
Coil MaterialCopper
Frequency Rating60 Hz
Height1.1"
Insulation220 AAC
Kvar Rating300 kVA
Length1.1"
MaterialCopper Windings
Mounting TypeFloor
Nema Enclosure RatingNEMA 2
Notes10 CFR Part 431 (2016) Efficient
Phase3
Phase Shift-30 AA
Primary Voltage480V
Secondary Voltage120/208V
Sound LevelNEMA ST-20
Tap Size2 at +2.5%, 4 at -2.5%
Temperature Rating150°C
TypeEnergy-efficient Harmonic Mitigating Transformer
Volt Ampere Rating300 kVA
Voltage Rating480-208/120V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1.1"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelSecondary VoltagePrimary VoltageMaterialPhaseMounting TypePrice
EATON X48M28F1216CUNEG | BH7YMK X48M28F1216CUNEG120/208V480VCopper Windings3Floor€33,700.19
EATON X29M47T75CU16NON | BH7YML X29M47T75CU16NON277/480V208VCopper3Floor€23,182.24
EATON X48M28T1516CUNON | BH7YMN X48M28T1516CUNON208Y/120V480VCopper Windings3Floor€8,088.74
EATON X29M28T3016CUNON | BH7YMP X29M28T3016CUNON120/208V208VCopper3Floor€14,094.95
EATON X48M28T1216NON | BH7YMQ X48M28T1216NON120/208V480VAluminum Windings3Floor€20,189.53
EATON X48M28T1216CUNON | BH7YMR X48M28T1216CUNON120/208V480VCopper3Floor€25,923.29
EATON X48M28F1216CUPOS | BH7YMT X48M28F1216CUPOS120/208V480VCopper Windings3Floor€33,700.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON X48M28T3316CUTHR Harmonic Mitigating Transformer, 300 Kva, 3-Phase, Pv 480V Delta, Sv 208Y/120, 4-Wire
€69,796.19 /unit