EATON W+200M6CNCY7Y11 | BH7XUE

EATON W+200M6CNCY7Y11 Nema Starter, Special Purpose Non-Reversing Vacuum Starter, 540 A, Size 6, 150 Hp At 200V

Item: BH7XUE Model: W+200M6CNCY7Y11
In Stock

Get it by Tuesday, Jun 10

€52,398.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
Frequency50 Hz
Height8 4/25"
Length20 1/2"
Size6
Special FeaturesWithout Ground Current Or Phase Imbalance
Warranty1 yr.
Width8.9"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)20.73
Ship length (cm)52.07
Ship width (cm)22.61
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltageHp @ 3 Phase - 240vDepthHp @ 3 Phase - 480vHp @ 3 Phase - 575vPrice
EATON MST01AH | BH4ZBX MST01AH--------€216.16
EATON MST01DN1P | BH4ZCA MST01DN1P---------
RFQ
EATON MST01 | BH4ZCC MST01---------
RFQ
EATON MST01DN | BH4ZCD MST01DN---------
RFQ
EATON MST01FN | BH4ZCE MST01FN--------€463.76
EATON MST01EH | BH4ZCF MST01EH--------€1,596.50
EATON MST02AH | BH4ZCG MST02AH--------€232.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON W+200M6CNCY7Y11 Nema Starter, Special Purpose Non-Reversing Vacuum Starter, 540 A, Size 6, 150 Hp At 200V
€52,398.78 /unit