EATON W+200M2CFC | BH7XRD

EATON W+200M2CFC Nema Starter, Starter, 50 Hz, Size 2

Item: BH7XRD Model: W+200M2CFC
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
Frequency50 Hz
Height5.37"
Length9"
Size2
TypeManual
Voltage Rating230V
Warranty1 yr.
Width6.18"

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)13.64
Ship length (cm)22.86
Ship width (cm)15.7
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltageHp @ 3 Phase - 240vDepthHp @ 3 Phase - 480vHp @ 3 Phase - 575vPrice
EATON MST01AH | BH4ZBX MST01AH--------€216.16
EATON MST01DN1P | BH4ZCA MST01DN1P---------
RFQ
EATON MST01 | BH4ZCC MST01---------
RFQ
EATON MST01DN | BH4ZCD MST01DN---------
RFQ
EATON MST01FN | BH4ZCE MST01FN--------€463.76
EATON MST01EH | BH4ZCF MST01EH--------€1,596.50
EATON MST02AH | BH4ZCG MST02AH--------€232.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON W+200M2CFC Nema Starter, Starter, 50 Hz, Size 2