EATON V48M57T1216 | BH7XDG

EATON V48M57T1216 General Purpose Ventilated Transformer, Fungus Proof, Pv 480V Delta, Sv 575V, 112.5 Kva

Item: BH7XDG Model: V48M57T1216
In Stock

Get it by Wednesday, Jun 11

€11,095.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
FrameFR943
Frequency Rating60 Hz
Height51"
Insulation220 AAC
Kvar Rating112.5 kVA
Length31 1/2"
Mounting TypeFloor, Wall, Upright Only
Nema Enclosure RatingNEMA 2
Notes10 CFR Part 431 (2016) Efficient
Primary Voltage480V
Secondary Voltage575V
Sound LevelNEMA ST-20
Tap Size2 at +2.5%, 4 at -2.5%
Temperature Rating150°C
TypeEnergy-efficient Ventilated Dry-type Transformer
Volt Ampere Rating112.5 kVA
Voltage Rating480-575V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
WeathershieldWS60
Width34 1/2"
Wiring ConnectionE0299L

Shipping Info:

Ship weight (kg) 428.85
Ship height (cm)129.54
Ship length (cm)80.01
Ship width (cm)87.63
Country of OriginUS

Product Variants

ProductModelSecondary VoltagePrimary VoltageMounting TypeMaterialEnclosure TypePrice
EATON V48M12F4516CU | BH7VRL V48M12F4516CU120V480VFloor, Wall, Upright OnlyCopper-€11,578.13
EATON V48M12T1516 | BH7VRQ V48M12T1516120V480VFloor, Wall, Upright Only--€3,662.39
EATON V48M22B3016CUES | BH7VRR V48M22B3016CUES120/240V480VFloor, Wall, Upright OnlyCopper-€9,024.19
EATON V48M22B7516CULS45 | BH7VRT V48M22B7516CULS45120/240V480VFloor, Wall, Upright OnlyCopper-€17,320.80
EATON V48M22B4516CUES | BH7VRU V48M22B4516CUES120/240V480VFloor, Wall, Upright OnlyCopper-€11,206.92
EATON V48M22E4516 | BH7VRV V48M22E4516120/240V480VFloor, Wall, Upright Only--€5,006.17
EATON V48M22F4516CUSS | BH7VRW V48M22F4516CUSS120/240V480VFloor, Wall, Upright OnlyCopperGrade 304-SS€12,699.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON V48M57T1216 General Purpose Ventilated Transformer, Fungus Proof, Pv 480V Delta, Sv 575V, 112.5 Kva
€11,095.54 /unit