EATON V48M24T15CUNV | BH7VWJ

EATON V48M24T15CUNV General-Purpose Transformer, 3-Phase, PV 480V, SV 240 Delta, 15 KVA, Copper Coil

Item: BH7VWJ Model: V48M24T15CUNV
In Stock

Get it by Thursday, Jun 12

€12,578.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialCopper
DesignDT-3
Frame912BN
Frequency Rating60 Hz
Height30"
Kva Rating15 kVA
Length16 1/2"
NotesTotally Enclosed Non-Ventilated
Phase3
Primary Voltage480V
Secondary Voltage240V
Tap Size2 At +2.5% FCAN, 4 At -2.5% FCBN
Temp. Rise150°C
TypeDry Type Distribution Transformer
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight395 lbs.
Width23"

Shipping Info:

Ship weight (kg) 177.75
Ship height (cm)76.2
Ship length (cm)41.91
Ship width (cm)58.42
Country of OriginUS

Product Variants

ProductModelHeightSecondary VoltagePrimary VoltagePrice
EATON MD118E73NV | BH4WNL MD118E73NV56.18"460V460V€26,401.08
EATON MD175E73NV | BH4WTA MD175E73NV62.18"460V460V€31,095.76
RFQ
EATON MD27D85NV | BH4WWQ MD27D85NV39.18"230Y/133V208V€6,971.34
EATON MD34E97NV | BH4WZQ MD34E97NV39.18"480V575V€9,068.20
EATON N39M28T12XCUNV | BH4ZTU N39M28T12XCUNV62.18"208Y/120V400V€46,845.33
RFQ
EATON N48B28B45CUNV | BH4ZVH N48B28B45CUNV46.58"208Y/120V480V€32,537.10
EATON N48D25F15CUNV | BH4ZVK N48D25F15CUNV30"220V480V€11,694.53
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON V48M24T15CUNV General-Purpose Transformer, 3-Phase, PV 480V, SV 240 Delta, 15 KVA, Copper Coil
€12,578.17 /unit