Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JOHNSON CONTROLS M9220-BGC-3 Actuator On/off 177 Torque | AD4HLF 41P601

JOHNSON CONTROLS M9220-BGC-3 On / Off Electric Actuator, 177 N m Torque, Direct Mount

Item: AD4HLF Model: M9220-BGC-3Cross Ref: 41P601
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€729.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuator
Ambient Temp. Range131°F
ApplicationDampers
Depth3 3/16" , 3 3/8"
Electrical Connection TypeHardwired
Electrical ConnectionsCable
For Shaft Dia.3/4"
For Shaft Height1/2"
For Shaft ShapeRound, Square
For Shaft Width1/2"
For Use With Building Automation SystemsBuilding Automation System Compatible
Height10 1/2" , 10 5/16"
IncludesAnti-Rotation Bracket
Mounting TypeDirect , Direct Mount
Number Of Auxiliary Switches2
Overall Depth3 1/4"
Overall Height10 3/8"
Overall Width4"
Power Consumption25 VA
Replaces Honeywell MotorsMS8120A1205
Spring ReturnSpring Return , Yes
Stroke Deg.90°
Switch TypeTwo Spdt
Time To Close57 sec.
Timing24 sec. to 57 sec.
Torque177 lbs.-in.
TypeSpring Return
Width4"

Shipping Info:

Ship weight (kg) 3.303
Ship height (cm)26.19
Ship length (cm)8.1
Ship width (cm)10.16
HS code8501104060
Country of OriginMX

Product Details:

Johnson Controls M9220-BGC-3 electric actuator is designed to control dampers and valves in HVAC systems.

Features:

  • It features a spring-return system that provides torque up to 177 inch-lb, with or without applying power to the actuator.
  • It has a reversible mounting design to simplify installation and enable the actuator to spring return in either direction.
  • It is integrated with a removable coupler that adapts to a short damper shaft and has integral halogen-free cables (coloured and numbered) to allow ease of wiring.

Frequently Asked Questions:

Q. What is the purpose of the NEMA 2 (IP54) enclosure?

A. The NEMA 2-rated aluminium enclosure protects the internal components of the actuator from dirt and moisture.

Q. Is this product suitable for volatile or corrosive environments?

A. No, this actuator should not be used in environments where corrosive substances or vapours could be present. Exposure to such environments may damage the internal components of the device.

Q. What is the use of electronic stall detection?

A. This On/Off electric actuator offers electronic stall detection to deactivate the actuator when an overload condition is detected and extend its service life.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS M9220-BGC-3 On / Off Electric Actuator, 177 N m Torque, Direct Mount
€729.39 /unit