EATON V46D28T1216CU | BH7VJZ

EATON V46D28T1216CU Ventilated Transformer, 112.5 KVA, 3-Phase, 4160V-208Y/120V, Copper Coil

Item: BH7VJZ Model: V46D28T1216CU
In Stock

Get it by Tuesday, Jun 10

€51,921.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Transformer
Coil MaterialCopper
Frequency Rating60 Hz
Height1.1"
Kva Rating75 kVA
Length1.1"
NotesMedium V TXS (Outsourced), DOE 2010 Efficient With NEMA 3R
Phase3
Primary Voltage4160V
Secondary Voltage208Y/120V
Tap Size2 At +2.5% FCAN, 2 At -2.5% FCBN
Temp. Rise115°C
TypeDry Type Distribution Ventilated Transformer
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
WeathershieldIndoor, Outdoor
Width1.1"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelHeightSecondary VoltagePrimary VoltagePrice
EATON T42D11S2516 | BH7QUA T42D11S251628 3/4"120/240V2400V€11,786.01
RFQ
EATON T46D11S3716 | BH7QUE T46D11S371628 3/4"120/240V4160V€14,276.85
RFQ
EATON V42D28T1116CU | BH7VGL V42D28T1116CU1.1"208Y/277V2400V€236,139.65
RFQ
EATON V42D28T1216 | BH7VGM V42D28T12161.1"208Y/277V2400V€38,888.27
RFQ
EATON V42D28T4916 | BH7VGN V42D28T49161.1"208Y/120V2400V€44,541.84
EATON V42D28T1116 | BH7VGP V42D28T11161.1"208Y/277V2400V€174,919.22
RFQ
EATON V42D28T2216 | BH7VGQ V42D28T22161.1"240/480V4160V€51,550.33
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON V46D28T1216CU Ventilated Transformer, 112.5 KVA, 3-Phase, 4160V-208Y/120V, Copper Coil
€51,921.54 /unit