EATON V43M28T22XCU | BH7VJP

EATON V43M28T22XCU General-Purpose Transformer, Dt-3, 3-Phase, PV 416V, SV 208Y/120V, 225 KVA, Cu Windings

Item: BH7VJP Model: V43M28T22XCU
In Stock

Get it by Friday, Jun 13

€50,612.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialCopper
DesignDT-3
Frame923
Frequency Rating50-60 Hz
Height57.54"
Kvar Rating225 kVA
Length32.65"
Primary Voltage416V
Secondary Voltage208Y/120V
Tap Size2 at +2.5% FCAN, 4 at -2.5% FCBN
Temperature Rating150°C
TypeDry Type Distribution Transformer
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
WeathershieldWS37
Width36.69"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)146.15
Ship length (cm)82.93
Ship width (cm)93.19
Country of OriginUS

Product Variants

ProductModelSecondary VoltagePrimary VoltageEnclosure MaterialMounting TypePrice
EATON T10P60S07 | BH7PTB T10P60S07600V120V, 240V--€5,972.39
EATON T20P11S05CUSS | BH7QAC T20P11S05CUSS120/240V240V, 480VStainless Steel-€11,320.35
EATON T20P11S10S6 | BH7QAW T20P11S10S6120/240V240V, 480V--€8,325.86
EATON T20P12S10 | BH7QFE T20P12S10120V240V, 480V--€5,031.28
EATON T24M11S05 | BH7QGG T24M11S05120/240V240V--€5,203.66
EATON T24M27S07 | BH7QHE T24M27S07277V240V--€5,972.39
EATON T25N11E07CU | BH7QJG T25N11E07CU120/240V220V--€8,849.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON V43M28T22XCU General-Purpose Transformer, Dt-3, 3-Phase, PV 416V, SV 208Y/120V, 225 KVA, Cu Windings
€50,612.80 /unit