EATON T20P11S10S6 | BH7QAW

EATON T20P11S10S6 Ventilated Transformer, Ds-3, 1-Phase, 240 X 480V 120/240V, 10 KVA, Aluminum Windings

Item: BH7QAW Model: T20P11S10S6
In Stock

Get it by Tuesday, Jun 10

€8,325.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
DesignDS-3
Frame815
Frequency Rating60 Hz
Height0.001"
Kvar Rating10 kVA
Length0.001"
NotesGrade 316 Stainless Steel Enclosure (Does Not Imply NEMA 4X Rating)
Primary Voltage240V, 480V
Secondary Voltage120/240V
Tap Size1 at +5% FCAN, 2 at -5% FCBN X 2 at +2.5% FCAN, 4 at -2.5% FCBN
Temperature Rating150°C
TypeDry Type Distribution Ventilated Transformer
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
WeathershieldWS15S
Width0.001"
Wiring Connection3XA

Shipping Info:

Ship weight (kg) 77.4
Country of OriginUS

Product Variants

ProductModelSecondary VoltagePrimary VoltageEnclosure MaterialMounting TypePrice
EATON T10P60S07 | BH7PTB T10P60S07600V120V, 240V--€5,972.39
EATON T20P11S05CUSS | BH7QAC T20P11S05CUSS120/240V240V, 480VStainless Steel-€11,320.35
EATON T20P12S10 | BH7QFE T20P12S10120V240V, 480V--€5,031.28
EATON T24M11S05 | BH7QGG T24M11S05120/240V240V--€5,203.66
EATON T24M27S07 | BH7QHE T24M27S07277V240V--€5,972.39
EATON T25N11E07CU | BH7QJG T25N11E07CU120/240V220V--€8,849.41
EATON T27M11F07ES | BH7QJH T27M11F07ES120/240V277V--€7,840.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON T20P11S10S6 Ventilated Transformer, Ds-3, 1-Phase, 240 X 480V 120/240V, 10 KVA, Aluminum Windings
€8,325.86 /unit