EATON V24M48T1516 | BH7UYL

EATON V24M48T1516 General Purpose Ventilated Transformer, 60 Hz, 15 Kva, 3-Phase, 240 Delta V, 480 Delta Vac

Item: BH7UYL Model: V24M48T1516
In Stock

Get it by Thursday, Jun 12

€3,980.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
Frequency Rating60 Hz
Height28"
Insulation220 AAC
Kvar Rating15 kVA
Length17 3/4"
Mounting TypeFloor, Wall, Upright Only
Nema Enclosure RatingNEMA 2
Notes10 CFR Part 431 (2016) Efficient
Primary Voltage240V
Secondary Voltage480V
Sound LevelNEMA ST-20
Tap Size2 at +2.5%, 4 at -2.5%
Temperature Rating150°C
TypeEnergy-efficient Ventilated Type DT-3 Transformer
Volt Ampere Rating15 kVA
Voltage Rating240-480V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width21 22/25"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)71.12
Ship length (cm)45.09
Ship width (cm)55.58
Country of OriginUS

Product Variants

ProductModelPrimary VoltageSecondary VoltageMounting TypeMaterialEnclosure TypeEnclosure MaterialPrice
EATON MV48M12F4516CU | BH4ZHL MV48M12F4516CU480V120VFloor, Wall, Upright OnlyCopper--€10,683.51
RFQ
EATON MV48M28F2216CU | BH4ZHR MV48M28F2216CU480V208Y/120VFloorCopper Windings--€35,376.58
RFQ
EATON MV48M28F1216CU | BH4ZHU MV48M28F1216CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€19,291.93
RFQ
EATON MV48M28F4516CU | BH4ZHY MV48M28F4516CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€10,683.51
RFQ
EATON MV48M28F3016CU | BH4ZHZ MV48M28F3016CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€8,604.72
RFQ
EATON MV48M24F4516CU | BH4ZJA MV48M24F4516CU480V240VFloor, Wall, Upright OnlyCopper--€10,683.51
RFQ
EATON MV48M28F7516CU | BH4ZJB MV48M28F7516CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€15,011.85
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON V24M48T1516 General Purpose Ventilated Transformer, 60 Hz, 15 Kva, 3-Phase, 240 Delta V, 480 Delta Vac
€3,980.14 /unit