MERSEN FERRAZ A250C65-50 Capacitor Fuse, Medium Voltage, 2500V 65A, Type 50, Striker | CH4UBK

MERSEN FERRAZ A250C65-50 Capacitor Fuse, Medium Voltage, 2500V 65A, Type 50, Striker

Item: CH4UBK Model: A250C65-50
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Fuse
Ac Voltage2500V AC
Amps65A
Body MaterialGMG
Diameter1.1"
Height1 1/4"
Length9.11"
MountingDirect Mount
Width1 1/4"

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)21.59
Ship length (cm)4.29
Ship width (cm)4.29

Product Variants

ProductModelAmpsAc VoltageBody MaterialMountingHeightPrice
MERSEN FERRAZ A200C165-10 Capacitor Fuse, Medium Voltage, 2000V 165A, Type 10, Striker | CH4UAC A200C165-10165A2000V ACGMGDirect Mount--
RFQ
MERSEN FERRAZ A200C175-10 Capacitor Fuse, Medium Voltage, 2000V 175A, Type 10, Striker | CH4UAD A200C175-10175A2000V ACGMGDirect Mount--
RFQ
MERSEN FERRAZ A200C200-10 Capacitor Fuse, Medium Voltage, 2000V 200A, Type 10, Striker | CH4UAE A200C200-10200A2000V ACGMGDirect Mount--
RFQ
MERSEN FERRAZ A250C100-30 Capacitor Fuse, Medium Voltage, 2500V 100A, Type 30, Striker | CH4UBA A250C100-30100A2500V ACGMGDirect Mount--
RFQ
MERSEN FERRAZ A250C110-30 Capacitor Fuse, Medium Voltage, 2500V 110A, Type 30, Striker | CH4UBB A250C110-30110A2500V ACGMGDirect Mount--
RFQ
MERSEN FERRAZ A250C125-30 Capacitor Fuse, Medium Voltage, 2500V 125A, Type 30, Striker | CH4UBC A250C125-30125A2500V ACGMGDirect Mount--
RFQ
MERSEN FERRAZ A250C150-10 Capacitor Fuse, Medium Voltage, 2500V 150A, Type 10, Striker | CH4UBD A250C150-10150A2500V ACGMGDirect Mount--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A250C65-50 Capacitor Fuse, Medium Voltage, 2500V 65A, Type 50, Striker