EATON UVH6RP21K | BH7URZ

EATON UVH6RP21K Undervoltage Release, Pigtail Leads, 24 Vdc, R-Frame

Item: BH7URZ Model: UVH6RP21K
In Stock

Get it by Tuesday, Jun 10

€2,636.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUndervoltage Release
For Use WithR-Frame
Height4"
Length4 3/4"
Special FeaturesPigtail Leads
TypeUndervoltage Release
Undervoltage Release MechanismUndervoltage Release With Pigtail Leads
Voltage Rating24V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.54 lbs.
Width4"

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)10.16
Ship length (cm)12.07
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON UVH3LP15K Undervoltage Release Kd 400 Amp 600vac | AG8WVV UVH3LP15KUVH3LP15K€754.86
EATON UVH3LP28K Undervoltage Release Kd 400 Amp 250 Vdc | AG8WVY UVH3LP28KUVH3LP28K-
RFQ
EATON UVH3RP02K Undervoltage Release Kd 400 Amp 600vac | AG8WVZ UVH3RP02KUVH3RP02K-
RFQ
EATON UVH3RP05K Undervoltage Release Kd 400 Amp 600vac | AG8WWB UVH3RP05KUVH3RP05K-
RFQ
EATON UVH3RP11K Undervoltage Release Kd 400 Amp 600vac | AG8WWD UVH3RP11KUVH3RP11K-
RFQ
EATON UVH3RP15K Undervoltage Release Kd 400 Amp 600vac | AG8WWE UVH3RP15KUVH3RP15K€754.86
EATON UVH3RP20K Undervoltage Release Kd 400 Amp 12 Vdc | AG8WWF UVH3RP20KUVH3RP20K-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON UVH6RP21K Undervoltage Release, Pigtail Leads, 24 Vdc, R-Frame
€2,636.81 /unit