EATON UVH3RP02K Undervoltage Release Kd 400 Amp 600vac | AG8WVZ

EATON UVH3RP02K Undervoltage Release, 127 V, For K-Frame Hmcp Breakers, Frame J-K, Right-Hand Mounting

Item: AG8WVZ Model: UVH3RP02K
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemUndervoltage Release
For Use WithFor K-Frame Hmcp Breakers
Frame SizeFrame J-K
Height2 1/2"
Length5"
Mounting HardwareRight Hand Mounting
SeriesSeries C
Special FeaturesPigtail Leads
TypeUndervoltage Release
Undervoltage Release MechanismField Mounted Undervoltage Release
Voltage Rating127V
Weight0.6 lbs.
Width3 1/8"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.35
Ship length (cm)12.7
Ship width (cm)7.94
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON UVH3LP15K Undervoltage Release Kd 400 Amp 600vac | AG8WVV UVH3LP15KUVH3LP15K€754.86
EATON UVH3LP28K Undervoltage Release Kd 400 Amp 250 Vdc | AG8WVY UVH3LP28KUVH3LP28K-
RFQ
EATON UVH3RP05K Undervoltage Release Kd 400 Amp 600vac | AG8WWB UVH3RP05KUVH3RP05K-
RFQ
EATON UVH3RP11K Undervoltage Release Kd 400 Amp 600vac | AG8WWD UVH3RP11KUVH3RP11K-
RFQ
EATON UVH3RP15K Undervoltage Release Kd 400 Amp 600vac | AG8WWE UVH3RP15KUVH3RP15K€754.86
EATON UVH3RP20K Undervoltage Release Kd 400 Amp 12 Vdc | AG8WWF UVH3RP20KUVH3RP20K-
RFQ
EATON UVH3RP21K Undervoltage Release Kd 400 Amp 24 Vdc | AG8WWG UVH3RP21KUVH3RP21K-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON UVH3RP02K Undervoltage Release, 127 V, For K-Frame Hmcp Breakers, Frame J-K, Right-Hand Mounting