EATON UVH6RP05K | BH7UTB

EATON UVH6RP05K Undervoltage Release, Pigtail Leads, 48-60 V, R-Frame, Frame J-K

Item: BH7UTB Model: UVH6RP05K
In Stock

Get it by Friday, Jun 13

€2,636.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUndervoltage Release
For Use WithR-Frame
Frame SizeFrame J-K
Height1"
Length1"
Special FeaturesPigtail Leads
TypeUndervoltage Release
Undervoltage Release MechanismUndervoltage Release With Pigtail Leads
Voltage Rating48-60V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON UVH3LP15K Undervoltage Release Kd 400 Amp 600vac | AG8WVV UVH3LP15KUVH3LP15K€754.86
EATON UVH3LP28K Undervoltage Release Kd 400 Amp 250 Vdc | AG8WVY UVH3LP28KUVH3LP28K-
RFQ
EATON UVH3RP02K Undervoltage Release Kd 400 Amp 600vac | AG8WVZ UVH3RP02KUVH3RP02K-
RFQ
EATON UVH3RP05K Undervoltage Release Kd 400 Amp 600vac | AG8WWB UVH3RP05KUVH3RP05K-
RFQ
EATON UVH3RP11K Undervoltage Release Kd 400 Amp 600vac | AG8WWD UVH3RP11KUVH3RP11K-
RFQ
EATON UVH3RP15K Undervoltage Release Kd 400 Amp 600vac | AG8WWE UVH3RP15KUVH3RP15K€754.86
EATON UVH3RP20K Undervoltage Release Kd 400 Amp 12 Vdc | AG8WWF UVH3RP20KUVH3RP20K-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON UVH6RP05K Undervoltage Release, Pigtail Leads, 48-60 V, R-Frame, Frame J-K
€2,636.81 /unit