EATON UTE7213CXCH | BH7UER

EATON UTE7213CXCH Three-Wire One-Position Meter Socket With 14 to 2 AWG, 600 VAC, 200A, 1 Phase

Item: BH7UER Model: UTE7213CXCH
In Stock

Get it by Thursday, Jun 12

€1,818.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating200A
BypassLever
Feed TypeTop/Bottom
Height19"
Hub Size3 5/16"
Hub TypeHub Cover Plate
Length4.94"
Line#6-350 kcmil
Load#6-350 kcmil
Number Of Jaws7
Number Of Sockets1
Number Of Wires3
Phase1
SecurityRingless
TypeCommercial
Utility ApprovalsCO : Xcel Energy, MI : Xcel Energy, MN : Xcel Energy, ND : Xcel Energy, NM : Xcel Energy, SD : Xcel Energy, TX : Xcel Energy, WI : Xcel Energy
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width13"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)48.26
Ship length (cm)12.55
Ship width (cm)33.02
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON UTE7213CXCH Three-Wire One-Position Meter Socket With 14 to 2 AWG, 600 VAC, 200A, 1 Phase
€1,818.41 /unit