EATON UT3E52353TXCH | BH7UCD

EATON UT3E52353TXCH Single Meter Socket, 600 VAC, 200A, 1 Phase, 3-Wire, 3-Position

Item: BH7UCD Model: UT3E52353TXCH
In Stock

Get it by Friday, Jun 13

€6,319.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating200A
BypassLever
Feed TypeTop/Bottom
Height23 14/25"
Hub Type5 x 5 hub opening
Length6"
Line#1/0-500 kcmil
Load#6-350 kcmil
Number Of Jaws5
Number Of Sockets3
Number Of Wires3
Phase1
SecurityRingless
TypeMultiple Position Commercial Or Residential Service
Utility ApprovalsCO : Xcel Energy, MI : Xcel Energy, MN : Xcel Energy, ND : Xcel Energy, NM : Xcel Energy, SD : Xcel Energy, TX : Xcel Energy, WI : Xcel Energy
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width43.91"

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)59.84
Ship length (cm)15.24
Ship width (cm)111.53
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON UT3E52353TXCH Single Meter Socket, 600 VAC, 200A, 1 Phase, 3-Wire, 3-Position
€6,319.74 /unit