GATES 725016445 | BX3XWG

GATES 725016445 Brass Lock-On Coupling

Item: BX3XWG Model: 725016445
Limited Availability
€35.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A1 Outside Diameter (in)0.5
A1 Outside Diameter (mm)12.7
C (in)1.27
C Cutoff (in)1.27
C Cutoff (mm)32.3
Material360 Brass
T1 Thread (in)7/8-14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 725016445 Brass Lock-On Coupling
€35.81 /unit