EATON UHT5R1121BCH | BH7TWB

EATON UHT5R1121BCH Horizontal Ganged Horn Bypass Triplex Ground Meter Socket, 600 VAC, 100A, 1 Phase

Item: BH7TWB Model: UHT5R1121BCH
In Stock

Get it by Tuesday, Jun 10

€2,827.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating100A
BypassHorn
Feed TypeTop/Bottom
Height14.13"
Hub Size3 5/16"
Hub TypeHub Opening
Length4 1/2"
Line#6-250 kcmil
Load#8-2/0 AWG
Number Of Jaws4
Number Of Sockets5
Number Of Wires3
Phase1
SecurityRingless
TypeMultiple Position Residential Service
Utility ApprovalsIA : Alliant (IP&L and WP&L), WI : Alliant (IP&L and WP&L), NY : Central Hudson Gas & Electric (CHG&E), WI : WE Energies / Wisconsin Public Service (WPS)
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight49.25 lbs.
Width48.78"

Shipping Info:

Ship weight (kg) 22.1625
Ship height (cm)35.89
Ship length (cm)11.43
Ship width (cm)123.9
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON UHT5R1121BCH Horizontal Ganged Horn Bypass Triplex Ground Meter Socket, 600 VAC, 100A, 1 Phase
€2,827.22 /unit