Flat Shipping

Flat Shipping at €24.99 + VAT

CARBONE LORRAINE S3-04-40 Rupture Disc Graphite 4 Inch 40 Psig | AC8MYH 3CHG2

CARBONE LORRAINE S3-04-40 Rupture Disc Graphite 4 Inch 40 Psig

Item: AC8MYH Model: S3-04-40Cross Ref: 3CHG2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€458.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRupture Disc
Body MaterialGraphite
Burst Pressure40 psig
Diameter6 3/4"
Fits Pipe Size4"
Temp. Range-20°F to +300°F
Thickness7/8"
Vacuum Pressure29.9 in. hg

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)19.05
Ship length (cm)18.8
Ship width (cm)5.59
HS code6815100000
Country of OriginUS

Product Variants

ProductModelFits Pipe SizeBurst PressureThicknessVacuum PressureTemp. RangeBody MaterialPrice
CARBONE LORRAINE S3-02-40 Rupture Disc Graphite 2 Inch 40 Psig | AC8MXN 3CHE2 S3-02-402"40 psig7/8"29.9 in. hg-20°F to +300°FGraphite€323.95
CARBONE LORRAINE S3-03-40 Rupture Disc Graphite 3 Inch 40 Psig | AC8MXY 3CHF2 S3-03-403"40 psig7/8"29.9 in. hg-20°F to +300°FGraphite€358.82
CARBONE LORRAINE S3-06-40 Rupture Disc Graphite 6 Inch 40 Psig | AC8MYT 3CHH2 S3-06-406"40 psig7/8"29.9 in. hg-20°F to +300°FGraphite€528.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARBONE LORRAINE S3-04-40 Rupture Disc Graphite 4 Inch 40 Psig
€458.61 /unit