EATON UFTH5213BNDCH | BH7TRQ

EATON UFTH5213BNDCH Commercial/Residential Service Single Meter Socket, 3-Wire, 1-Position, 600VAC

Item: BH7TRQ Model: UFTH5213BNDCH
In Stock

Get it by Tuesday, Jun 10

€2,758.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating200A
BypassLever
Feed TypeTop/Bottom
Height19"
Hub TypeSmall Hub Opening
Length4.94"
Line#6-350 kcmil
Load#6-350 kcmil
Number Of Jaws5
Number Of Sockets1
Number Of Wires3
Phase1
SecurityRingless
TypeSingle-position Commercial Or Residential Service
Utility ApprovalsTX : Southwestern Electric Power Company (SWEPCO) (AEP West), AR : Southwestern Electric Power Company (SWEPCO) (AEP West), TX : AEP Texas (AEP West), OK : Public Service Company of Oklahoma (PSO) (AEP West), LA : Southwestern Electric Power Company (SWEPCO) (AEP West), KY : Kentucky Power (AEP West)
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width13"

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)48.26
Ship length (cm)12.55
Ship width (cm)33.02
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON UFTH5213BNDCH Commercial/Residential Service Single Meter Socket, 3-Wire, 1-Position, 600VAC
€2,758.26 /unit