Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO WV-12 Claw Wheel Wrench Non-sparking 1-7/8 3-1/8 | AF7MBU 21XX17

AMPCO METAL WV-12 Claw Wheel Wrench Non-sparking 1-7/8 3-1/8

Item: AF7MBU Model: WV-12Cross Ref: 21XX17
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€555.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClaw Valve Wheel Wrench
FinishNatural
Head Angle90°
Length17"
Corrosion ResistantYes
Head Size1 7/8", 3 1/8"
InsulatedNo
MaterialAluminum Bronze
Non-magneticYes
NonsparkingYes
Overall Length17"
Weight1.3 lbs.

Shipping Info:

Ship weight (kg) 1.2015
Ship height (cm)8.89
Ship length (cm)49.53
Ship width (cm)10.16
HS code8204110060

Product Variants

ProductModelFinishHead AnglePrice
AMPCO WV-10 Claw Wheel Wrench Non-sparking 1-3/8 2-3/8 | AF7MBT 21XX16 WV-10Natural90°€345.04
AMPCO WV-14 Claw Wheel Wrench Non-sparking 2-7/16 4 Inch | AF7MBV 21XX18 WV-14Natural90°€652.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL WV-12 Claw Wheel Wrench Non-sparking 1-7/8 3-1/8
€555.97 /unit