EATON TP494 | CA4ARL

EATON TP494 Crouse-Hinds Square Mud Ring, 4 Inch Box Size, Steel, Two Device

Item: CA4ARL Model: TP494
In Stock

Get it by Tuesday, Jun 10

€2.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMud Ring
Area ClassificationOrdinary/Non-Hazardous Locations
Box Size4"
Height0.06"
Length4"
MaterialSteel
Special FeaturesTwo Device
TypeFlat
Weight0.12 lbs.
Width4"

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)0.15
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelTypeHeightMaterialPrice
EATON TP482 | CA4ARE TP4821/4" Raised1/4"Steel€2.08
EATON TP480 | CA4ARF TP480Flat0.06"Steel€2.30
EATON TP489 | CA4ARH TP4895/8" Raised0.63"Steel€1.64
EATON TP490 | CA4ARK TP4901-1/4" Raised1 1/4"Steel€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON TP494 Crouse-Hinds Square Mud Ring, 4 Inch Box Size, Steel, Two Device
€2.79 /unit