EATON TP490 | CA4ARK

EATON TP490 Crouse-Hinds Square Mud Ring, 1-1/4 Inch Raised, 4 Inch Box Size, Steel

Item: CA4ARK Model: TP490
In Stock

Get it by Tuesday, Jun 10

€2.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMud Ring
Area ClassificationOrdinary/Non-Hazardous Locations
Box Size4"
Capacity8.5 cu. in.
Height1 1/4"
Length4"
MaterialSteel
Type1-1/4" Raised
Weight0.39 lbs.
Width4"

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)3.18
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelTypeHeightMaterialPrice
EATON TP482 | CA4ARE TP4821/4" Raised1/4"Steel€2.08
EATON TP480 | CA4ARF TP480Flat0.06"Steel€2.30
EATON TP489 | CA4ARH TP4895/8" Raised0.63"Steel€1.64
EATON TP494 | CA4ARL TP494Flat0.06"Steel€2.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON TP490 Crouse-Hinds Square Mud Ring, 1-1/4 Inch Raised, 4 Inch Box Size, Steel
€2.91 /unit