EATON TMR5X15120 | BH7TFF

EATON TMR5X15120 Timing Relay, 0.3 to 30 Min Setting, 120 VAC/VDC, Dpdt Contact

Item: BH7TFF Model: TMR5X15120
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Relay
Contact ConfigurationDPDT
Dielectric Strength2000V
Height2 2/5"
Input Voltage120V AC/DC
Length3 1/2"
Mfr. SeriesTMR5 Series
NotesFixed Time Delay Settings Are Available For Orders Of 50 Pieces Or More. Contact Eatoncare For Additional Information At 877-ETN-Care (386-2273).
Operating ModeTrue Off Delay
Prod Load Amps10A
Time Delay0.3 min. to 30 min.
TypeTiming Relay
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1.7"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)6.1
Ship length (cm)8.89
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelInput VoltageNumber Of PinsHeightPrice
EATON TMR5C05120 | BH7RWD TMR5C05120120V AC/DC112 2/5"€386.34
RFQ
EATON TMR5C05240 | BH7RWE TMR5C05240240V AC/DC112 2/5"-
RFQ
EATON TMR5C0512 | BH7RWG TMR5C051212V AC/DC112 2/5"€396.45
EATON TMR5C1212 | BH7RWJ TMR5C121212V AC/DC112 2/5"€396.45
EATON TMR5C2212 | BH7RWK TMR5C221212V AC/DC112 2/5"€396.45
EATON TMR5C12120 | BH7RWL TMR5C12120120V AC/DC112 2/5"€396.45
EATON TMR5C08120 | BH7RWM TMR5C08120120V AC/DC112 2/5"€396.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON TMR5X15120 Timing Relay, 0.3 to 30 Min Setting, 120 VAC/VDC, Dpdt Contact