EATON T29D60F25CUNVLS50 | BH7QLA

EATON T29D60F25CUNVLS50 General-Purpose Transformer, Ds-3, 1-Phase, PV 208V, SV 600 Delta, 25 KVA, Cu Windings

Item: BH7QLA Model: T29D60F25CUNVLS50
In Stock

Get it by Tuesday, Jun 17

€18,174.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialCopper
DesignDS-3
Frequency Rating60 Hz
Height0.001"
Length0.001"
Modification 1Low Sound 50 DBA
NotesTotally Enclosed Non-Ventilated DS-3 Or DT-3, Low Sound Equal To 50 DBA
Primary Voltage208V
Secondary Voltage600V
Tap Size2 at +2.5% FCAN, 2 at -2.5% FCBN
Temperature Rating115°C
TypeDry Type Distribution Transformer
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.001 lbs.
Width0.001"

Shipping Info:

Ship weight (kg) 0.0004
Country of OriginUS

Product Variants

ProductModelPrimary VoltageSecondary VoltageMounting TypeMaterialEnclosure TypeEnclosure MaterialPrice
EATON MV48M12F4516CU | BH4ZHL MV48M12F4516CU480V120VFloor, Wall, Upright OnlyCopper--€10,683.51
RFQ
EATON MV48M28F2216CU | BH4ZHR MV48M28F2216CU480V208Y/120VFloorCopper Windings--€35,376.58
RFQ
EATON MV48M28F1216CU | BH4ZHU MV48M28F1216CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€19,291.93
RFQ
EATON MV48M28F4516CU | BH4ZHY MV48M28F4516CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€10,683.51
RFQ
EATON MV48M28F3016CU | BH4ZHZ MV48M28F3016CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€8,604.72
RFQ
EATON MV48M24F4516CU | BH4ZJA MV48M24F4516CU480V240VFloor, Wall, Upright OnlyCopper--€10,683.51
RFQ
EATON MV48M28F7516CU | BH4ZJB MV48M28F7516CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€15,011.85
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON T29D60F25CUNVLS50 General-Purpose Transformer, Ds-3, 1-Phase, PV 208V, SV 600 Delta, 25 KVA, Cu Windings
€18,174.22 /unit