Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY PWC-PK-1 120/book Wire Marker | AD2RJG 3TP14

BRADY PWC-PK-1 120/book Wire Marker

Item: AD2RJG Model: PWC-PK-1Cross Ref: 3TP14
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marker Book
Background ColorWhite
ColorWhite
Height1 3/4"
Legend(Blank)
Marker Attachment StyleSelf Laminating
Markers Per Card120
MaterialVinyl
No. Of Labels120
Temp. Range-40°F to +158°F
TypeWire And Cable
Width3/4"
Label Attachment StyleSelf Laminating
Label Height1 3/4"
Label MaterialVinyl
Label TypeWrite-On
Label Width3/4"
Labels Per Card12
Maximum Operating Temperature158°F
Minimum Operating Temperature-40°F
Number Of Labels120
Write-on Area0.75" W x 0.50" H

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.76
Ship length (cm)16.76
Ship width (cm)7.87
HS code3919905060
Country of OriginMX

Product Details:

    • Write-On Area (0.75"W x 0.50"H)

Product Variants

ProductModelMarker Attachment StyleMarkers Per CardHeightColorMaterialTemp. RangeBackground ColorLegendPrice
BRADY PWC-PK-3 60/book Wire Marker | AD2RJH 3TP15 PWC-PK-3Self Laminating603"WhiteVinyl-40°F to +158°FWhite(Blank)€54.42
BRADY PWC-PK-6 30/book Wire Marker | AD2RJJ 3TP16 PWC-PK-6Self Laminating306"WhiteVinyl-40°F to +158°FWhite(Blank)€68.72
BRADY PWS-PK-14 180/book Wire Marker | AD2RJQ 3TP22 PWS-PK-14Self Adhesive1801 1/2"WhiteVinyl-40°F to +158°FWhite-€64.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY PWC-PK-1 120/book Wire Marker
€71.16 /unit