EATON T20P11B7516 | BH7PWC

EATON T20P11B7516 General Purpose Ventilated Transformer, Ds-3, Pv 240 X 480V, Sv 120/240V, 75 Kva

Item: BH7PWC Model: T20P11B7516
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€9,073.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
Frame821
Frequency Rating60 Hz
Height62 22/25"
Length33.97"
NotesNEMA TP-1 Efficient
Primary Voltage240V, 480V
Secondary Voltage120/240V
Tap Size1 at +5% FCAN, 2 at -5% FCBN X 2 at +2.5% FCAN, 4 at -2.5% FCBN
Temperature Rating80°C
TypeDry Type Distribution Transformer
Volt Ampere Rating75 kVA
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
WeathershieldWS13
Width29.97"

Shipping Info:

Ship weight (kg) 405
Ship height (cm)159.72
Ship length (cm)86.28
Ship width (cm)76.12
Country of OriginUS

Product Variants

ProductModelPrimary VoltageSecondary VoltageMounting TypeMaterialEnclosure TypeEnclosure MaterialPrice
EATON MV48M12F4516CU | BH4ZHL MV48M12F4516CU480V120VFloor, Wall, Upright OnlyCopper--€10,683.51
RFQ
EATON MV48M28F2216CU | BH4ZHR MV48M28F2216CU480V208Y/120VFloorCopper Windings--€35,376.58
RFQ
EATON MV48M28F1216CU | BH4ZHU MV48M28F1216CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€19,291.93
RFQ
EATON MV48M28F4516CU | BH4ZHY MV48M28F4516CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€10,683.51
RFQ
EATON MV48M28F3016CU | BH4ZHZ MV48M28F3016CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€8,604.72
RFQ
EATON MV48M24F4516CU | BH4ZJA MV48M24F4516CU480V240VFloor, Wall, Upright OnlyCopper--€10,683.51
RFQ
EATON MV48M28F7516CU | BH4ZJB MV48M28F7516CU480V208Y/120VFloor, Wall, Upright OnlyCopper Windings--€15,011.85
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON T20P11B7516 General Purpose Ventilated Transformer, Ds-3, Pv 240 X 480V, Sv 120/240V, 75 Kva
€9,073.19 /unit