HUOT 13884 Tool Holder Steel C4 CAPTO CNC Tools | AA7XFL 16T943

HUOT 13884 Tool Holder Steel C4 CAPTO CNC Tools

Item: AA7XFL Model: 13884Cross Ref: 16T943
In Stock

Get it by Tuesday, Jun 10

€522.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
ColorRed
Depth18.312"
Height36"
MaterialSteel
Width27.312"
Includes LockNo Lock
Overall Depth18 5/16"
Overall Height36"
Overall Width27 5/16"
Storage Unit TypeTower

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)22.86
Ship length (cm)22.86
Ship width (cm)93.98
HS code8466100175
Country of OriginUS

Product Variants

ProductModelColorHeightDepthTypeMaterialNumber Of ShelvesPrice
HUOT 14830 Tool Holder Angled 30 Taper Tools 24 Pc | AA7XEG 16T915 14830Black11"27 1/4"Angled PlatformSteel-€167.59
HUOT 14866 Tool Holder Angled R8 or #4 Morse 50 Pc | AA7XEH 16T916 14866Black11"27 1/4"Angled PlatformSteel-€167.59
HUOT 14856 Tool Holder Angled Steel 5C Collets 48 Pc | AA7XEJ 16T917 14856Black11"27 1/4"Angled PlatformSteel-€167.59
HUOT 23880 Tool Holder 3 Shelf Steel HSK 100A 78 Pc | AA7XEM 16T920 23880Gold17 1/2"33 1/2"3 ShelfSteel3€687.12
HUOT 23870 Tool Holder 3 Shelf Steel HSK 63A 135 Pc | AA7XEN 16T921 23870Gold17 1/2"33 1/2"3 ShelfSteel3€687.12
HUOT 13880 Tool Holder 3 Shelf Steel 100A HSK 54 Pc | AA7XFJ 16T941 13880Red36"18.312"3 ShelfSteel3€417.93
HUOT 13870 Tool Holder 3 Shelf Steel 63A HSK 72 Pc | AA7XFK 16T942 13870Red36"18.312"3 ShelfSteel3€417.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUOT 13884 Tool Holder Steel C4 CAPTO CNC Tools
€522.68 /unit