EATON SWD4-M6LR4P-2S | BH7PFU

EATON SWD4-M6LR4P-2S Multi-Block Power Cable, 2 x 7/8 Inch 4 Pin Straight Plug and Socket, 0.6 m Cable

Item: BH7PFU Model: SWD4-M6LR4P-2S
In Stock

Get it by Tuesday, Jun 17

€108.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Cable
Amps Rating8A
Cable TypeMultiblock Power Cable
Connection27/8 4-pin straight
Height2"
Length12"
Max. Operating Temp.158°F
Min. Operating Temp.-8°F
Product NameEaton SmartWire-DT intelligent wiring system
Size0.6m
Warranty1 yr.
Weight0.5 lbs.
Width12"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelSizeCable TypePrice
EATON SWD4-10LR4P-R | BH7PCX SWD4-10LR4P-R10mMultiblock Power Cable€274.59
EATON SWD4-10LR4P-2S | BH7PDA SWD4-10LR4P-2S10mMultiblock Power Cable€259.68
EATON SWD4-10LR4P-2R | BH7PDC SWD4-10LR4P-2R10mMultiblock Power Cable€259.68
EATON SWD4-1LR4P-2R | BH7PDD SWD4-1LR4P-2R1mMultiblock Power Cable€113.49
EATON SWD4-1LR4P-2S | BH7PDE SWD4-1LR4P-2S1mMultiblock Power Cable€113.49
EATON SWD4-10LR4P-S | BH7PDK SWD4-10LR4P-S10mMultiblock Power Cable€274.59
EATON SWD4-20LR4P-2R | BH7PDN SWD4-20LR4P-2R20mMultiblock Power Cable€438.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SWD4-M6LR4P-2S Multi-Block Power Cable, 2 x 7/8 Inch 4 Pin Straight Plug and Socket, 0.6 m Cable
€108.37 /unit