EATON SVX200A1-4A1N1B2B4C3 | BH7NCF

EATON SVX200A1-4A1N1B2B4C3 Adjustable Frequency Drive, 200HP, PROFIBUS DP, 2 AO, No Brake Chopper, FR9

Item: BH7NCF Model: SVX200A1-4A1N1B2B4C3
In Stock

Get it by Tuesday, Jun 17

€68,904.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Brake ChopperNo Brake Chopper
CommunicationProfibus DP
Depth13 2/5"
Extended I/o Card1 RO (NC-NO) 1 RO(NO) 1 Therm,1 AI(mA Isolated) 2 AO(mA Isolated) 1 EXT +24 V DC/EXT +24 V DC
Frame SizeFR9
Height45.3"
Hp200 hp
InputThree-Phase EMC H
Ip RatingIP21
KeypadAlphanumeric
ModificationStandard Boards
Nema Enclosure RatingNEMA 1
SoftwareStandard
Voltage Rating480V
Warranty2 yrs.
Width18.9"

Shipping Info:

Ship weight (kg) 144.855
Ship height (cm)115.06
Ship length (cm)34.04
Ship width (cm)48.01
Country of OriginUS

Product Variants

ProductModelHeightHpDepthPrice
EATON SVX075A1-2A1B1 | BH7KND SVX075A1-2A1B145.3"75 hp13 2/5"€34,152.76
EATON SVX075A1-2A1N1 | BH7KNM SVX075A1-2A1N145.3"75 hp13 2/5"€31,326.49
EATON SVX075A2-2A1B1 | BH7LCW SVX075A2-2A1B145.3"75 hp13 2/5"€36,232.91
EATON SVX100A1-2A1B1 | BH7LDB SVX100A1-2A1B145.3"100 hp13 2/5"€42,620.29
EATON SVX075A2-2A1N1 | BH7LDC SVX075A2-2A1N145.3"75 hp13 2/5"€33,395.31
EATON SVX100A1-2A1N1 | BH7LDF SVX100A1-2A1N145.3"100 hp13 2/5"€39,805.33
EATON SVX100A1-5A4N1 | BH7LTP SVX100A1-5A4N145.3"100 hp13 2/5"€42,315.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SVX200A1-4A1N1B2B4C3 Adjustable Frequency Drive, 200HP, PROFIBUS DP, 2 AO, No Brake Chopper, FR9
€68,904.69 /unit