EATON SVX100A2-2A1N1-CQ | BH7LTY

EATON SVX100A2-2A1N1-CQ Adjustable Frequency Drive, 100HP, NEMA Type 12, 208-230V, EMC H, No Brake Chopper

Item: BH7LTY Model: SVX100A2-2A1N1-CQ
In Stock

Get it by Thursday, Jun 12

€43,581.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Depth48"
Height25"
TypeSVX
Weight441 lbs.
Width32"

Shipping Info:

Ship weight (kg) 198.45
Ship height (cm)63.5
Ship length (cm)121.92
Ship width (cm)81.28
Country of OriginUS

Product Variants

ProductModelHeightDepthHpTypePhasePrice
EATON SVX001A1-2A1B1-CQ | BH7BCR SVX001A1-2A1B1-CQ12 1/5"16.1"3/4 hp--€4,494.92
EATON SVX001A1-2A1B1FR | BH7BDD SVX001A1-2A1B1FR12 1/5"16.1"1 hp--€2,787.84
EATON SVX001A1-4A1B1-CQ | BH7BRP SVX001A1-4A1B1-CQ11 4/5"15 4/5"3/4 hp--€5,087.31
EATON SVX001A2-2A1B1-CQ | BH7BRV SVX001A2-2A1B1-CQ11 4/5"15 4/5"1 hp--€4,881.55
EATON SVX001A1-4A1B1FR | BH7BTD SVX001A1-4A1B1FR11 4/5"15 3/4"1 hp--€3,380.24
EATON SVX002A1-2A1B1FR | BH7BTF SVX002A1-2A1B1FR12 1/5"16.1"2 hp--€3,330.48
EATON SVX001A2-4A1B1-CQ | BH7BTH SVX001A2-4A1B1-CQ12 1/5"16.1"1 hp--€5,548.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SVX100A2-2A1N1-CQ Adjustable Frequency Drive, 100HP, NEMA Type 12, 208-230V, EMC H, No Brake Chopper
€43,581.23 /unit