EATON SVX030A1-4A1B1B4B5C3 | BH7HJU

EATON SVX030A1-4A1B1B4B5C3 Adjustable Frequency Drive, 30HP, NEMA Type 1, 380-500V, 3 RO, PROFIBUS DP, FR6

Item: BH7HJU Model: SVX030A1-4A1B1B4B5C3
In Stock

Get it by Tuesday, Jun 17

€16,087.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Brake ChopperBrake Chopper
CommunicationProfibus DP
Depth9.3"
Extended I/o Card1 AI(mA Isolated) 2 AO(mA Isolated) 1 EXT +24 V DC/EXT +24 V DC,3 RO(NO)
Frame SizeFR6
Height22"
Hp30 hp
InputEMC H Three-Phase
Ip RatingIP21
KeypadAlphanumeric
ModificationStandard Boards
Nema Enclosure RatingNEMA 1
SoftwareStandard
Voltage Rating480V
Warranty2 yrs.
Width7 3/5"

Shipping Info:

Ship weight (kg) 18.36
Ship height (cm)55.88
Ship length (cm)23.62
Ship width (cm)19.3
Country of OriginUS

Product Variants

ProductModelHeightDepthHpPhasePrice
EATON SVX002A1-5A4B1 | BH7CGG SVX002A1-5A4B124 4/5"10.1"2 hp3€6,070.86
EATON SVX002A1-5A4N1 | BH7CGU SVX002A1-5A4N124 4/5"10.1"2 hp3€5,003.64
EATON SVX002A2-5A4B1 | BH7CGW SVX002A2-5A4B124 4/5"10.1"2 hp3€6,857.69
EATON SVX002A2-5A4N1 | BH7CGX SVX002A2-5A4N124 4/5"10.1"2 hp3€5,790.49
EATON SVX003A1-5A4N1 | BH7CXD SVX003A1-5A4N124 4/5"10.1"3 hp3€5,534.99
EATON SVX003A2-5A4B1 | BH7CXG SVX003A2-5A4B124 4/5"10.1"3 hp3€7,391.28
EATON SVX003A1-5A4B1 | BH7CXH SVX003A1-5A4B124 4/5"10.1"3 hp3€6,604.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SVX030A1-4A1B1B4B5C3 Adjustable Frequency Drive, 30HP, NEMA Type 1, 380-500V, 3 RO, PROFIBUS DP, FR6
€16,087.18 /unit