EATON SVX002A1-5A4N1 | BH7CGU

EATON SVX002A1-5A4N1 Adjustable Frequency Drive, 2HP, NEMA Type 1, 525-690V, EMC L, No Brake Chopper, FR6

Item: BH7CGU Model: SVX002A1-5A4N1
In Stock

Get it by Friday, Jun 13

€5,003.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Depth10.1"
Frame SizeFR6
Height24 4/5"
Hp2 hp
Humidity Range0% to 95%
Ip RatingIP21
KeypadAlphanumeric
ModificationStandard Boards
Nema Enclosure RatingNEMA 1
Phase3
SoftwareAFD Software Series
Voltage Rating690V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width9.3"

Shipping Info:

Ship weight (kg) 34.74
Ship height (cm)62.99
Ship length (cm)25.65
Ship width (cm)23.62
Country of OriginUS

Product Variants

ProductModelHeightDepthHpPhasePrice
EATON SVX002A1-5A4B1 | BH7CGG SVX002A1-5A4B124 4/5"10.1"2 hp3€6,070.86
EATON SVX002A2-5A4B1 | BH7CGW SVX002A2-5A4B124 4/5"10.1"2 hp3€6,857.69
EATON SVX002A2-5A4N1 | BH7CGX SVX002A2-5A4N124 4/5"10.1"2 hp3€5,790.49
EATON SVX003A1-5A4N1 | BH7CXD SVX003A1-5A4N124 4/5"10.1"3 hp3€5,534.99
EATON SVX003A2-5A4B1 | BH7CXG SVX003A2-5A4B124 4/5"10.1"3 hp3€7,391.28
EATON SVX003A1-5A4B1 | BH7CXH SVX003A1-5A4B124 4/5"10.1"3 hp3€6,604.45
EATON SVX003A2-5A4N1 | BH7CXM SVX003A2-5A4N124 4/5"10.1"3 hp3€6,321.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SVX002A1-5A4N1 Adjustable Frequency Drive, 2HP, NEMA Type 1, 525-690V, EMC L, No Brake Chopper, FR6
€5,003.64 /unit