EATON SVX007A1-4A1B1B1B4C4 | BH7EDK

EATON SVX007A1-4A1B1B1B4C4 Adjustable Frequency Drive, 7-1/2HP, NEMA Type 1, 380-500V, LonWorks, 3 Phase, FR5

Item: BH7EDK Model: SVX007A1-4A1B1B1B4C4
In Stock

Get it by Thursday, Jun 12

€9,046.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Brake ChopperBrake Chopper
CommunicationLonWorks
Depth8 2/5"
Extended I/o Card6 DI, 1 EXT +24 V DC/EXT +24 V DC,1 AI(mA Isolated) 2 AO(mA Isolated) 1 EXT +24 V DC/EXT +24 V DC
Frame SizeFR5
Height16 1/2"
Hp7 1/2 hp
InputThree-Phase EMC H
Ip RatingIP21
KeypadAlphanumeric
ModificationStandard Boards
Nema Enclosure RatingNEMA 1
SoftwareStandard
Voltage Rating480V
Warranty2 yrs.
Weight17.9 lbs.
Width5 3/5"

Shipping Info:

Ship weight (kg) 8.055
Ship height (cm)41.91
Ship length (cm)21.34
Ship width (cm)14.22
Country of OriginUS

Product Variants

ProductModelHeightDepthHpPrice
EATON SVX004A1-2A1B2 | BH7CXV SVX004A1-2A1B216 1/2"8 2/5"-€4,481.35
EATON SVX004A1-2A1B1 | BH7CXW SVX004A1-2A1B116 1/2"8 2/5"--
RFQ
EATON SVX004A2-2A1B2 | BH7CYC SVX004A2-2A1B216 1/2"8 2/5"-€5,003.64
EATON SVX005A1-2A1B1 | BH7CYD SVX005A1-2A1B116 1/2"8 2/5"5 hp€4,470.05
EATON SVX004A2-2A1B1 | BH7CYE SVX004A2-2A1B116 1/2"8 2/5"-€4,372.83
EATON SVX005A1-2A1B2 | BH7CYP SVX005A1-2A1B216 1/2"8 2/5"5 hp€5,112.18
EATON SVX005A1-2A1B1B9C7 | BH7CYR SVX005A1-2A1B1B9C716 1/2"8 2/5"5 hp€7,095.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON SVX007A1-4A1B1B1B4C4 Adjustable Frequency Drive, 7-1/2HP, NEMA Type 1, 380-500V, LonWorks, 3 Phase, FR5
€9,046.36 /unit